KLINGSPOR 312448 PS33CK SELF-FASTEN PAPER DISC 225 MM P60 18 HOLE PK50
PS 33 CK Abrasive Disc with paper backing, self-fastening
See technical informationReferences
Klingspor:312448
Rubix:416A3140
EAN:4014855181414

Product details : KLINGSPOR 312448 PS33CK SELF-FASTEN PAPER DISC 225 MM P60 18 HOLE PK50
PS 33 CK disc self-fastening, 225 mm grit 60 hole pattern GLS55
Technical specifications
Attributes
| Diameter | 225 mm |
|---|---|
| Grain | 60 |
| Application | construction materials |
| Type of abrasive | aluminium oxide |
| Backing material | c-paper |
| Series | ps 33 ck |
| Pack quantity | 50 |
Show UNSPSC/ECL@SS
£ 68.33 excl. VAT
/ Each
£ 82.00 incl. VAT
- Usually arrives within 14 working days