KLINGSPOR 360248 PS33CK SELF-FAST. PAPER DISC 125MM GRIT 80 8 HOLE PK5
PS 33 CK Retail pack Disc with paper backing, self-fastening
See technical informationReferences
Klingspor:360248
Rubix:416A3853

Product details : KLINGSPOR 360248 PS33CK SELF-FAST. PAPER DISC 125MM GRIT 80 8 HOLE PK5
PS 33 CK disc self-fastening, 125 mm grit 80 hole pattern GLS5, retail-packaged with tab
Technical specifications
Attributes
| Diameter | 125 mm |
|---|---|
| Grain | 80 |
| Application | construction materials |
| Type of abrasive | aluminium oxide |
| Backing material | c-paper |
| Series | ps 33 ck |
| Pack quantity | 25 |
Show UNSPSC/ECL@SS
£ 3.09 excl. VAT
/ Each
£ 3.71 incl. VAT
- Usually arrives within 14 working days