KLINGSPOR 269289 PS8A WATERPROOF SHEET 230 X 280 MM GRIT 320 PK50
PS 8 A Waterproof Sheets with paper backing
See technical informationReferences
Klingspor:269289
Rubix:416A2867
EAN:5907560000240

Product details : KLINGSPOR 269289 PS8A WATERPROOF SHEET 230 X 280 MM GRIT 320 PK50
PS 8 A sheets waterproof, 230 x 280 mm grit 320
Technical specifications
Attributes
| Length | 230 mm |
|---|---|
| Width | 280 mm |
| Grain | 320 |
| Application | construction materials |
Show UNSPSC/ECL@SS
£ 15.83 excl. VAT
/ Each
£ 19.00 incl. VAT
- Usually arrives within 14 working days