KLINGSPOR 2010 PS11A COATED ABR SHEETS WATERPROOF P800 230X280
Leaf/texture + QC texture, PS 11 A
See technical informationReferences
Klingspor:2010
Rubix:232A2192
Product details : KLINGSPOR 2010 PS11A COATED ABR SHEETS WATERPROOF P800 230X280
Synthetic resin binder. SiC grain. Tightly powdered. A-paper backing.
Technical specifications
Attributes
| Length | 280 mm |
|---|---|
| Width | 230 mm |
| Grain | 800 |
Show UNSPSC/ECL@SS
£ 0.48 excl. VAT
/ Each
£ 0.58 incl. VAT
- Usually arrives within 14 working days
