References
Facom:245A.T20
Rubix:1233028
EAN:3148511583814

Product details : FACOM PUNCH 245A.T20
d [mm]: 32 Max. capacity Ø [mm]: 41 For: 245. J2 with screw thread: Ø 41 mm[g]: 75
Technical specifications
Attributes
| Logistic Weight | 22 g |
|---|---|
| Packaged dimensions (D x W x H) | 30x30x30 mm |
| Package weight | 22 g |
| Diameter | 20 mm |
| Type | joint cutter |
| Max diameter | 21 mm |
Show UNSPSC/ECL@SS
£ 6.44 excl. VAT
/ Each
£ 7.73 incl. VAT
- Delivery usually within ( 14 ) days
