KNIPEX 001102 CONTROL CABINET KEYS 44MM


Universal key for control cabinets

References
knipex:00 11 02
rubix:80333577
ean:4003773048947
brand logo
brand logo
Technical specifications
Type of keyuniversal
Number of keys4
See all Specifications

Product details : KNIPEX 001102 CONTROL CABINET KEYS 44MM


For control cabinets, gas, water and electricity shut-off systems
For technical installations in buildings such as air conditioning and ventilation, shut-off valves, network connections, etc.
With slotted imprint tip 1.0 x 7 mm and Phillips PH2 recess
With 1/4" toecap adapter attached to a chain
Additional tip housing for 1/4" tips in one of the handles
Zinc die-casting
Model:
Short handles, total length: 44 mm
short version, total length 44 mm For control cabinets and shut-off systems in the supply of gas, water and electricity. For technical installations in buildings, e.g. air conditioning and ventilation systems, shut-off valves, mains switchboards, etc.. With bit insert: slot 1.0 x 7 mm and cross recess PH2. With adapter for 1/4" bits chained to key. Additional bit adapter for 1/4" bits inside one profile. Zinc die-casted

Technical specifications


Attributes
Logistics dimensions (L x W x H)160x85x15 mm
Type of keyuniversal
Number of keys4
Materialzinc
Show UNSPSC/ECL@SS
£ 20.64 excl. VAT
/ Each
£ 24.77 incl. VAT
  • Usually arrives within 14 working days