LOCTITE LB 8008 C5A COPPER ANTI-SEIZE CAN 453G 503147
Anti-Seize Lubricant
See technical informationSee documentsReferences
Loctite:LB 8008
Rubix:240A5576
Manufacturer :503147
EAN:5010266375922

Documents
Product details : LOCTITE LB 8008 C5A COPPER ANTI-SEIZE CAN 453G 503147
LOCTITE LB 8008 C5-A is an exclusive anti-seize lubricant in a brush top form with copper and graphite suspended in high quality grease. It has an NLGI Grade of 0. LOCTITE® LB 8008 C5-A anti-seize lubricant paste is packaged in a brush top can, with copper and graphite suspended in a high quality grease. Applications include screws, nuts, pipes, exhaust bolts and brake caliper bolts. Resistant to extremely high temperatures.
Strengths
•Unique brush top
It has an NLGI grade of 0
Protects from rust, corrosion, galling and seizing
Used for screws, nuts, pipes, exhaust bolts and brake calliper bolts
It has an NLGI grade of 0
Protects from rust, corrosion, galling and seizing
Used for screws, nuts, pipes, exhaust bolts and brake calliper bolts
Applications
Lubrication
Technical specifications
Attributes
| Packaging | 453 g bottle |
|---|---|
| Volume | 453 g |
| Colour | bronze |
| Base | copper |
| Min. temperature | -29 °C |
| Max. temperature | 982 °C |
| Assortment | lb 8008 c5-a |
| Water resistance | yes |
Show UNSPSC/ECL@SS
£ 17.56 excl. VAT
/ Each
£ 21.07 incl. VAT
- Usually arrives within 14 working days