References
Rocol:SAPPHIRE ENDURE 100g
Rubix:162146
Manufacturer :12330
EAN:5024747123308

Documents
Product details : ROCOL 12330 SAPPHIRE ENDURE 100G
Premium extreme temperature and chemical resistant grease.
Extreme performance, perfluorinated polyether, extreme pressure grease fortified with PTFE. Designed to operate where conventional greases fail due to temperature or chemical attack.
Strengths
Extreme chemical and solvent resistance.
Resists caustic wash down.
Greatly extends lubrication intervals.
Excellent load carrying and anti-wear properties.
Approved by Rolls Royce for use on Harrier Pegasus Thrust Nozzle Drive Mechanism. Also approved for Submarine Clearance.
Extremely stable at high temperatures - temperature range of -25°C to +280°C.
NSF H1 Registered. ISO 21469 Certified.
Applications
Designed to operate where conventional greases fail due to temperature or chemical attack.
Technical specifications
Attributes
| Packaging | tube |
|---|---|
| Volume | 100 g |
| Colour | white |
| Base | perfluoropolyether |
| Min. temperature | -25 °C |
| Max. temperature | 280 °C |
| Assortment | sapphire endure |
| Water resistance | yes |
Show UNSPSC/ECL@SS
£ 209.66 excl. VAT
/ Each
£ 251.59 incl. VAT
- In stock: Next day delivery