References
Rocol:SAPPHIRE ENDURE 1kg
Rubix:162148
Manufacturer :12334
EAN:5024747123346

Documents
Product details : ROCOL 12334 SAPPHIRE ENDURE 1KG
Premium extreme temperature and chemical resistant grease.
Extreme performance, perfluorinated polyether, extreme pressure grease fortified with PTFE. Designed to operate where conventional greases fail due to temperature or chemical attack.
Strengths
Extreme chemical and solvent resistance.
Resists caustic wash down.
Greatly extends lubrication intervals.
Excellent load carrying and anti-wear properties.
Approved by Rolls Royce for use on Harrier Pegasus Thrust Nozzle Drive Mechanism. Also approved for Submarine Clearance.
Extremely stable at high temperatures - temperature range of -25°C to +280°C.
NSF H1 Registered. ISO 21469 Certified.
Applications
Designed to operate where conventional greases fail due to temperature or chemical attack.
Technical specifications
Attributes
| Packaging | tin |
|---|---|
| Volume | 1000 g |
| Colour | white |
| Base | perfluoropolyether |
| Min. temperature | -25 °C |
| Max. temperature | 280 °C |
| Assortment | sapphire endure |
Show UNSPSC/ECL@SS
£ 1,909.30 excl. VAT
/ Each
£ 2,291.16 incl. VAT
- Usually arrives within 14 working days