References
Fuchs:LAGERMEISTER 3000 PLUS 400G
Rubix:80187414

Product details : FUCHS LAGERMEISTER 3000PLUS 400G CARTRIDGE
LAGERMEISTER 3000 PLUS is a semi-synthetic high-performance grease with a special calcium soap thickener. It is characterized by an excellent resistance to water and salt water and outstanding adhesive properties. Furthermore LAGERMEISTER 3000 PLUS provides an excellent corrosion protection.
Strengths
temperature range: -30 / +120 °C
excellent corrosion protection
outstanding adhesion
excellent resistance to water
very good salt water resistance
high resistance to ageing
very high compressive strength
good wear protection
Applications
LAGERMEISTER 3000 PLUS is especially suitable as long-term grease for all plain and roller bearings subjected to high dynamic loads, e.g. in industrial, construction and agricultural machines. Its long fibers combined with its good adhesion allow a long grease life and thus long relubrication intervals.
Technical specifications
Attributes
| Packaging | tube 400 g |
|---|---|
| Min. temperature | -30 °C |
| Max. temperature | 120 °C |
Show UNSPSC/ECL@SS
£ 29.64 excl. VAT
/ Each
£ 35.57 incl. VAT
- In stock: Next day delivery
