SPARTEX 895053 FOOD GRADE CHAIN OIL 5L
Food Grade Chain Oil ISO150, NSF H1 registered for incidential contact with foodstuff
See technical informationSee documentsReferences
Spartex:895053
Rubix:306A9469
EAN:3660338474392

Documents
Product details : SPARTEX 895053 FOOD GRADE CHAIN OIL 5L
A fully synthetic high temperature chain oil
Strengths
It could be applied by brush, oil feeder or by using central lubrication systems. When applied in automatic lubrication systems, please follow the maximum viscosity instruction recommended by the machine manufacturer. With a wide temperature range plus high lubricity which results in a longer chain life thus providing power cost savings
Applications
Specially formulated for high temperature chain applications in bakery and other high temperature applications in food and beverage processing industries
Technical specifications
Attributes
| Packaging | bottle |
|---|---|
| Volume | 5 g |
| Base | white oil |
Show UNSPSC/ECL@SS
£ 88.63 excl. VAT
/ Each
£ 106.36 incl. VAT
- Usually arrives within 14 working days
