• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Solutions Hub
  • Machining, Cutting & Drilling(86,409)
  • Mechanical Power Transmission(110,879)
  • Fluid Transmission & Flow Technology(101,361)
  • Tools & Metrology(32,694)
  • Protection, Safety & Hygiene(55,476)
  • Equipment(10,039)
  • Fasteners, Adhesives & Tapes(17,631)
  • Maintenance & Repairs(5,514)
  • Welding(1,013)
  • New Products
  • Lubricants(933)
  • Paints and Fittings(416)
  • Brushes(385)
  • Cleaning(11)
  • Miscellaneous maintenance(301)
  • Electrics, electronics and lighting(3,468)
See Maintenance & Repairs
  • Electrics and lighting(3,037)
See Electrics, electronics and lighting
  1. Rubix Categories
  2. Maintenance & Repairs
  3. Electrics, electronics and lighting
  4. Components
  5. Contactors
  6. Contactor
  7. CROMPTON CONTROLS PB013CNOBP GREEN PUSH BUTTON C/W N/O CONTACT AND CO

CROMPTON CONTROLS PB013CNOBP GREEN PUSH BUTTON C/W N/O CONTACT AND CO

Push button

See technical information

References

Crompton Controls:PB013CNOBP
Rubix:234A7073
brand logo
brand logo

Product details : CROMPTON CONTROLS PB013CNOBP GREEN PUSH BUTTON C/W N/O CONTACT AND CO


Green Push Button C/W N/O Contact And Co (Dia)29 mm

Technical specifications


Attributes
Show UNSPSC/ECL@SS
  • Delivery usually within ( 3 ) days

Check our products from related categories

SCHNEIDER CONTACTOR LC1D09BDSCHNEIDER LRD16 OVERLOAD RELAY 9-13ACUDIS SURGE PROTECTION CU03 3 MODULE IP65 ENCLOSURE (H)182 MM X (W)100CROMPTON CONTROLS PB035C2NOBP SEL SW 3POS LATCHING 2X60 DEG C/W 2N/O C3DL1EZS DOL STARTER NO OVERLOAD 380/400V 3PH 50/60HZ MAX 12A - S3000SIEMENS 3RT2023-1BB44 CONTACTORMOELLER 276845 DILM12-10(24VDC) 5.5KW 3 POLE CONTACTORSIEMENS 7.5KW/400V1NODC24V. 3RT2018-1BB41SCHNEIDER LA7D3064 TERMINAL BLOCKSCHNEIDER CONTACTOR LC1D25U7CROMPTON CONTROLS CC40X40OST 40H X 40W OPEN SLOT TRUNKING 2MTR (L)2 MCROMPTON CONTROLS CC1210 230V CONTACTOR 7.5KW (H)74 MM X (W)45 MM X (DCROMPTON CONTROLS CR09/2.5 OVERLOAD 1.6 - 2.5A (H)57 MM X (W)44 MM X (CROMPTON CONTROLS PB106CBP GREEN ONE PIECE LED INDICATOR (L)51 MM X (DCUDIS SURGE PROTECTION CU/M04U 4 MODULE METAL ENCLOSURE (H)236 MM X (W
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Solutions Hub

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap