References
Schneider Electric:EL-LC1D09BD
Rubix:153A4478
EAN:3389110353075

Product details : SCHNEIDER CONTACTOR LC1D09BD
Telemecanique Cont 09A 1NO+1NC 24V DC WI
Technical specifications
Attributes
| Operational tension | 24 V |
|---|---|
| Max. switching current | 25 A |
| Mounting typ | open style (non-reversible contactor) |
| Min. temperature | -40 °C |
| Max. temperature | 60 °C |
| Number of poles | 3 |
| Isolation voltage | 690 V |
| Max. switching voltage | 690 V |
Show UNSPSC/ECL@SS
£ 74.21 excl. VAT
/ Each
£ 89.05 incl. VAT
- In stock: Next day delivery