• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Solutions Hub
  • Machining, Cutting & Drilling(86,354)
  • Mechanical Power Transmission(110,927)
  • Fluid Transmission & Flow Technology(101,375)
  • Tools & Metrology(32,716)
  • Protection, Safety & Hygiene(55,505)
  • Equipment(10,045)
  • Fasteners, Adhesives & Tapes(17,638)
  • Maintenance & Repairs(5,530)
  • Welding(1,013)
  • New Products
  • Lubricants(935)
  • Paints and Fittings(416)
  • Brushes(385)
  • Cleaning(11)
  • Miscellaneous maintenance(301)
  • Electrics, electronics and lighting(3,481)
See Maintenance & Repairs
  • Electrics and lighting(3,041)
See Electrics, electronics and lighting
  1. Rubix Categories
  2. Maintenance & Repairs
  3. Electrics, electronics and lighting
  4. Components
  5. Contactors
  6. Contactor
  7. SIEMENS 7.5KW/400V1NODC24V. 3RT2018-1BB41

SIEMENS 7.5KW/400V1NODC24V. 3RT2018-1BB41

Contactor Siemens

See technical information

References

Siemens:3RT2018-1BB41
Rubix:161A8768
EAN:4011209784093
brand logo
brand logo

Product details : SIEMENS 7.5KW/400V1NODC24V. 3RT2018-1BB41


Technical specifications


Attributes
Show UNSPSC/ECL@SS
£ 71.27 excl. VAT
/ Each
£ 85.52 incl. VAT
  • Delivery usually within ( 2 ) days

Check our products from related categories

LEGRAND 412429 CX3 COS FOR LR AND CT 1M 25ACUDIS SURGE PROTECTION CU/M04U 4 MODULE METAL ENCLOSURE (H)236 MM X (WSCHNEIDER CONT BLOCK TELEMEC ZB2BE102SCHNEIDER CONTACTOR LC1K0910U7SCHNEIDER CONTACT LC1D32U7SCHNEIDER LA7D3064 TERMINAL BLOCKCUDIS SURGE PROTECTION MODC2/20 2 POLE 20A MODULAR CONTACTORPILZ 773732 MC3P PROFIBUS 2MOELLER 276845 DILM12-10(24VDC) 5.5KW 3 POLE CONTACTORSCHNEIDER 32A/230V CONTACTOR LC1D32P7MOELLER 277018 DILM17-10(RDC24)SCHNEIDER LRD16 OVERLOAD RELAY 9-13ASCHNEIDER LC1K0910P7 CONTACTOR 9A 1NO 230VACCROMPTON CONTROLS CC2510 230V CONTACTOR 15KW (H)84 MM X (W)56 MM X (D)CROMPTON CONTROLS PB031CNOBP KEY/SW 2POS LATCHING 1X90 DEG C/W 1 N/O (
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Solutions Hub

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap