• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Solutions Hub
  • Machining, Cutting & Drilling(86,409)
  • Mechanical Power Transmission(110,879)
  • Fluid Transmission & Flow Technology(101,361)
  • Tools & Metrology(32,694)
  • Protection, Safety & Hygiene(55,476)
  • Equipment(10,039)
  • Fasteners, Adhesives & Tapes(17,631)
  • Maintenance & Repairs(5,514)
  • Welding(1,013)
  • New Products
  • Lubricants(933)
  • Paints and Fittings(416)
  • Brushes(385)
  • Cleaning(11)
  • Miscellaneous maintenance(301)
  • Electrics, electronics and lighting(3,468)
See Maintenance & Repairs
  • Electrics and lighting(3,037)
See Electrics, electronics and lighting
  1. Rubix Categories
  2. Maintenance & Repairs
  3. Electrics, electronics and lighting
  4. Components
  5. Contactors
  6. Contactor
  7. SIEMENS 3RT2023-1BB44 CONTACTOR

SIEMENS 3RT2023-1BB44 CONTACTOR

Contactor

See technical information

References

Siemens:3RT2023-1BB44
Rubix:240A0000
EAN:4011209836877
brand logo
brand logo

Product details : SIEMENS 3RT2023-1BB44 CONTACTOR


Technical specifications


Attributes
Show UNSPSC/ECL@SS
£ 79.58 excl. VAT
/ Each
£ 95.50 incl. VAT
  • Delivery usually within ( 7 ) days

Check our products from related categories

ABB OA1G10 SNAP ON AUX CONTACT 1SCA022353R4970SIEMENS 4KW/400V1NCDC24V 3RT2016-2BB42CROMPTON CONTROLS PB031CNOBP KEY/SW 2POS LATCHING 1X90 DEG C/W 1 N/O (CROMPTON CONTROLS CC2510 230V CONTACTOR 15KW (H)84 MM X (W)56 MM X (D)ABB GJL1313001R5101 MINI CONTACTOR 3 POLE 20A 5.5KW NO CONTACTS SCREWMOELLER 276865 DILM12-01(230V50HZ240V60CROMPTON CONTROLS 3DL2CZS10 DOL NO OVERLOAD 18A MAX 240V (H)174 MM X (SCHNEIDER LRD16 OVERLOAD RELAY 9-13ASIEMENS 7.5KW/400V1NODC24V. 3RT2018-1BB41SCHNEIDER 32A/230V CONTACTOR LC1D32P7SCHNEIDER LA7D3064 TERMINAL BLOCKSCHNEIDER CONTACT BLOCK ZB2BE101CROMPTON CONTROLS CC25A2MC4NOBP 25A 2 MODULAR CONTACTOR 36MM 4 POLE 4NMOELLER 277146 DILM25-10(RDC24) OVERLOAD RELAY 2.4 - 4ASCHNEIDER ELECTRIC LC1K0910N7 CONTACTOR-3NO 9A AC3 POLES (H)58 MM X (W
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Solutions Hub

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap