References
IMI Norgren:C01471028
Rubix:116A5959
Manufacturer :C01471028


Technical specifications
| Material | pbt (plastic body); seals nbr (silicone-free) |
|---|---|
| Connection 1 | r1/4 (bspt / iso r, tapered, male) |
Product details : NORGREN C01471028 PFITC 10MM-R1/4 SWIVEL ELBOW
Pneufit-C 90° Swivel elbow adaptor Ø10mm x R1/4" C01471028
Technical specifications
Attributes
| Material | pbt (plastic body); seals nbr (silicone-free) |
|---|---|
| Connection 1 | r1/4 (bspt / iso r, tapered, male) |
| Profile | 90° swivel elbow adapter (push-in fitting) |
| Connection 2 | 10 mm (outside-ø tube) |
| Max. temperature | 60 °C |
Show UNSPSC/ECL@SS
£ 5.08 excl. VAT
/ Each
£ 6.10 incl. VAT
- Usually arrives within 14 working days