Push-in L-Connector
Material | PBT |
---|---|
Connection 1 | 8 mm |
Logistics dimensions (L x W x H) | 105x77x90 mm |
---|---|
Logistic Weight | 11,6 g |
Material | PBT |
Connection 1 | 8 mm |
Profile | QSL |
Connection 2 | 8 mm |
Min. temperature | -10 °C |
Max. temperature | 80 °C |
Delivery usually within ( 2 ) days