FESTO 153170 BULKHEAD PUSH-IN FITTING QSSF-3/8-12-B
Push-In Bulkhead Fitting
See technical informationSee documentsReferences
Festo:QSSF-3/8-12-B
Rubix:116A1257
Manufacturer :153170
EAN:4052568032548

Technical specifications
| Material | brass / pom / nbr / high alloy stainless steel |
|---|---|
| Connection 1 | g 3/8 |
Documents
Product details : FESTO 153170 BULKHEAD PUSH-IN FITTING QSSF-3/8-12-B
Push-in bulkhead fitting QSSF-3/8-12-B with female thread. Size=Standard, Nominal size=9,5 mm, Assembly Position=Any, Container size=10, Design structure=Push/pull principle
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 140x110x40 mm |
|---|---|
| Logistic Weight | 84 g |
| Material | brass / pom / nbr / high alloy stainless steel |
| Connection 1 | g 3/8 |
| Profile | standard |
| Connection 2 | 12 |
Show UNSPSC/ECL@SS
£ 102.10 excl. VAT
/ 10 pieces
£ 122.52 incl. VAT
- Delivery usually within ( 2 ) days