FESTO 578275 PUSH-IN L-CONNECTOR NPQH-L-Q14-E-P10
Push-In L-Connector
See technical informationSee documentsReferences
Festo:NPQH-L-Q14-E-P10
Rubix:118A4336
Manufacturer :578275
EAN:4052568059781

Documents
Product details : FESTO 578275 PUSH-IN L-CONNECTOR NPQH-L-Q14-E-P10
Push-in L-connector NPQH-L-Q14-E-P10 Size=Standard, Nominal size=12 mm, Assembly Position=Any, Container size=10, Design structure=Push/pull principle
Technical specifications
Attributes
| Logistic Weight | 61,7 g |
|---|---|
| Material | nickel-plated brass |
| Connection 1 | 14 mm |
| Profile | npqh |
| Connection 2 | 14 mm |
| Max. temperature | 150 °C |
Show UNSPSC/ECL@SS
£ 93.90 excl. VAT
/ 10 pieces
£ 112.68 incl. VAT
- Delivery usually within ( 2 ) days