References
IMI Norgren:C02470848
Rubix:113A6980
Manufacturer :C02470848


Technical specifications
| Material | body: pbt; threaded parts: nickel-plated brass; seals: nbr (silicone-free); retaining ring: stainless steel |
|---|---|
| Connection 1 | g1/2 |
Product details : NORGREN C02470848 PFITC 8MM-G1/2 90 SWIV ELBOW
Pneufit-C 90° Swivel elbow adaptor Ø8mm x G1/2" C02470848
Technical specifications
Attributes
| Material | body: pbt; threaded parts: nickel-plated brass; seals: nbr (silicone-free); retaining ring: stainless steel |
|---|---|
| Connection 1 | g1/2 |
| Profile | 90° swivel angle |
| Connection 2 | 8 |
| Max. temperature | 60 °C |
Show UNSPSC/ECL@SS
£ 4.81 excl. VAT
/ Each
£ 5.77 incl. VAT
- Usually arrives within 14 working days