FESTO 558817 PUSH-IN L-FITTING


Push-In Connector

References
festo:NPQM-LK-M5-Q4-P10
rubix:290A5434
manufacturer :558817
ean:4052568055516
NPQM-LK-M5-Q4-P10 Push-in L-fitting
brand logo
Technical specifications
Materialnickel-plated brass
See all Specifications

Product details : FESTO 558817 PUSH-IN L-FITTING


Push-in L-fitting NPQM-LK-M5-Q4-P10 Size=Standard, Nominal size=2 mm, Type of seal on screw-in stud=Sealing ring, Design structure=Push/pull principle, Operating pressure complete temperature range=-0,95 - 16 bar
push-in L-fitting NPQM-LK-M5-Q4-P10 Size=Standard, Nominal size=2,5 mm, Type of seal on screw-in stud=Sealing ring, Design structure=Push/pull principle, Operating pressure complete temperature range=-0,95 - 16 bar

Technical specifications


Attributes
Logistic Weight10,7 g
Materialnickel-plated brass
Profilenpqm
Connection 24
Min. temperature-20 °C
Max. temperature70 °C
Show UNSPSC/ECL@SS
£ 61.50 excl. VAT
/ Each
£ 73.80 incl. VAT
  • Usually arrives within 14 working days