FESTO 558738 PUSH-IN T-FITTING NPQM-T-G18-Q8-P10
Push-In Connector
See technical informationSee documentsReferences
Festo:NPQM-T-G18-Q8-P10
Rubix:263A5764
Manufacturer :558738
EAN:4052568054915

Documents
Product details : FESTO 558738 PUSH-IN T-FITTING NPQM-T-G18-Q8-P10
Push-in T-fitting NPQM-T-G18-Q8-P10 Size=Standard, Nominal size=5,5 mm, Type of seal on screw-in stud=Sealing ring, Design structure=Push/pull principle, Operating pressure complete temperature range=-0,95 - 16 bar
push-in T-fitting NPQM-T-G18-Q8-P10 Size=Standard, Nominal size=6 mm, Type of seal on screw-in stud=Sealing ring, Design structure=Push/pull principle, Operating pressure complete temperature range=-0,95 - 16 bar
Technical specifications
Attributes
| Logistic Weight | 30,6 g |
|---|---|
| Material | nickel-plated brass |
| Connection 1 | g 1/8 |
| Profile | npqm |
| Connection 2 | 8 |
| Max. temperature | 70 °C |
Show UNSPSC/ECL@SS
£ 57.20 excl. VAT
/ 10 pieces
£ 68.64 incl. VAT
- Delivery usually within ( 2 ) days