References
Festo:NPQR-DK-M7-Q6
Rubix:391A4731
Manufacturer :8085660
EAN:4052568451028

Technical specifications
| Material | high-alloy stainless steel |
|---|---|
| Connection 1 | m7 buitendraad |
Documents
Product details : FESTO 8085660 PUSH-IN FITTING
NPQR-DK-M7-Q6 PUSH-IN SCREW COUPLING
Technical specifications
Attributes
| Material | high-alloy stainless steel |
|---|---|
| Connection 1 | m7 buitendraad |
| Profile | straight |
| Connection 2 | voor buis buitendiameter 6 mm |
| Max. temperature | 150 °C |
| Type | push-in screw coupling (push-in fitting) |
| Tube diameter | 6 mm |
Show UNSPSC/ECL@SS
£ 15.09 excl. VAT
/ Each
£ 18.11 incl. VAT
- Delivery usually within ( 2 ) days