References
Festo:QS-1/8-6-100
Rubix:124A8677
Manufacturer :130675
EAN:4052568023966

Technical specifications
| Material | nickel-plated brass / nbr / pom / high alloy stainless steel |
|---|---|
| Connection 1 | 1/8 |
Documents
Product details : FESTO 130675 PUSH-IN FITTING QS-1/8-6-100
Push-in fitting QS-1/8-6-100 male thread with external Hexagon. Size=Standard, Nominal size=4 mm, Type of seal on screw-in stud=coating, Assembly Position=Any, Container size=100
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 90x90x70 mm |
|---|---|
| Logistic Weight | 9,5 g |
| Material | nickel-plated brass / nbr / pom / high alloy stainless steel |
| Connection 1 | 1/8 |
| Connection 2 | 6 |
Show UNSPSC/ECL@SS
£ 114.00 excl. VAT
/ 100 pieces
£ 136.80 incl. VAT
- Delivery usually within ( 2 ) days