• Exclusive Brands
  • Bearing Finder
  • Machining, Cutting & Drilling(88,663)
  • Mechanical Power Transmission(110,979)
  • Fluid Transmission & Flow Technology(103,521)
  • Tools & Metrology(26,835)
  • Protection, Safety & Hygiene(57,443)
  • Equipment(10,416)
  • Fasteners, Adhesives & Tapes(19,090)
  • Maintenance & Repairs(5,082)
  • Welding(962)
  • New Products
  • Pneumatics(92,258)
  • Hydraulics(6,193)
  • Sealing technology(34)
  • Measurement and control technology(2,075)
  • Hose & Pipes(1,508)
  • Filtration and Care(451)
See Fluid Transmission & Flow Technology
  • Pneumatics components(67,295)
  • Compressed air preparation(5,102)
  • Pneumatic accessories(15,219)
  • Compressors and compr. air system(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatic accessories
Pneumatic couplings
Pneumatic plug-in fitting
FESTO 564759 PUSH-IN CONNECTOR

FESTO 564759 PUSH-IN CONNECTOR


Push-in connector

References
festo:QB-1/2T-U
rubix:391A5375
manufacturer :564759
ean:4052568366452
brand logo
brand logo
Technical sheet / Technical file

Product details
Technical specifications

Product details : FESTO 564759 PUSH-IN CONNECTOR


Technical specifications


Attributes
No attributes to display for this product
£ 5.18 excl. VAT
/ Each
£ 6.22 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories

SMC KQB2T08-G02 ONE-TOUCH FITTINGFESTO 153124 PUSH-IN T-FITTING QSTL-3/8-10FESTO 186237 MULTIPLE DISTRIBUTOR QSLV3-G1/4-8NORGREN C012A1248 12-1/2 STRAIGHT ADAPT HEXNORGREN C01671238 PFITC 12MM-R3/8 SWIVEL TEEFESTO 153433 PUSH-IN L-FITTING,SELF-SEALING QSKL-1/4-8FESTO 164204 PUSH-IN T-FITTING CRQST-1/4-8SMC KGL10-03S FITTINGFESTO 8030213 ELBOW FITTING NPFC-L-2G34-FSMC KRL10-04S FITTINGFESTO 564716 PUSH-IN T-FITTINGFESTO 578389 PUSH-IN T-CONNECTOR NPQH-T-Q12-Q10-P10SMC KQB2H10-03S METRIC SIZE BRASS ONE-TOUCH FITTINGSMC KQ2T04-M5N1 ONE-TOUCH FITTINGSMC KFG2H0806-01-F STAINLESS INSERT FITTING 8 X 6MM X 1/8 BSP

About Rubix

  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Case Studies
  • Latest News

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • EcoVadis Gold
  • ESG Report
  • TCFD Report
  • CDP Report
  • Sustainability
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Modern Slavery
  • Terms & Conditions of Sale
  • Terms & Conditions of Purchase
  • Privacy Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Statement of Investment Principles
  • Implementation Statement

© COPYRIGHT 2025 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories