FESTO 130628 PUSH-IN Y-CONNECTOR QSY-4H


Push-in Y-Connector

References
festo:QSY-4H
rubix:117A8060
manufacturer :130628
ean:4052568023850
QSY-4H Push-in Y-connector
brand logo
Technical specifications
MaterialPBT (Housing);POM (Releasing Ring);NBR (Seal);High Alloy Stainless Steel (Tube Retaining Claw)
See all Specifications

Product details : FESTO 130628 PUSH-IN Y-CONNECTOR QSY-4H


Push-in Y-connector QSY-4H with push-in sleeve. Size=Standard, Nominal size=1,6 mm, Assembly Position=Any, Container size=10, Design structure=Push/pull principle

Technical specifications


Attributes
Logistic Weight6,4 g
MaterialPBT (Housing);POM (Releasing Ring);NBR (Seal);High Alloy Stainless Steel (Tube Retaining Claw)
ProfileStandard
Connection 24
Show UNSPSC/ECL@SS
£ 68.10 excl. VAT
/ 10 pieces
£ 81.72 incl. VAT
  • Delivery usually within ( 11 ) days