FESTO 578399 PUSH-IN T-FITTING NPQH-T-G38-Q8-P10
Push-In T-Fitting
See technical informationSee documentsReferences
Festo:NPQH-T-G38-Q8-P10
Rubix:118A4325
Manufacturer :578399
EAN:4052568061029

Technical specifications
| Material | brass (housing);fpm (seal);brass (releasing ring);high alloy stainless steel (tube retaining claw) |
|---|---|
| Connection 1 | g 3/8 |
Documents
Product details : FESTO 578399 PUSH-IN T-FITTING NPQH-T-G38-Q8-P10
Push-in T-fitting NPQH-T-G38-Q8-P10 Size=Standard, Nominal size=6 mm, Type of seal on screw-in stud=Sealing ring, Assembly Position=Any, Container size=10
Technical specifications
Attributes
| Logistic Weight | 47 g |
|---|---|
| Material | brass (housing);fpm (seal);brass (releasing ring);high alloy stainless steel (tube retaining claw) |
| Connection 1 | g 3/8 |
| Profile | standard |
| Connection 2 | 8 |
Show UNSPSC/ECL@SS
£ 73.40 excl. VAT
/ 10 pieces
£ 88.08 incl. VAT
- Delivery usually within ( 2 ) days