FESTO 578377 PUSH-IN FITTING NPQH-DK-G14-Q8-P10
Push-In Fitting
See technical informationSee documentsReferences
Festo:NPQH-DK-G14-Q8-P10
Rubix:118A4322
Manufacturer :578377
EAN:4052568060800

Technical specifications
| Material | brass / fpm / high alloy stainless steel |
|---|---|
| Connection 1 | g 1/4 |
Documents
Product details : FESTO 578377 PUSH-IN FITTING NPQH-DK-G14-Q8-P10
Push-in fitting NPQH-DK-G14-Q8-P10 Size=Standard, Nominal size=6 mm, Type of seal on screw-in stud=Sealing ring, Assembly Position=Any, Container size=10
Technical specifications
Attributes
| Logistic Weight | 14,19 g |
|---|---|
| Material | brass / fpm / high alloy stainless steel |
| Connection 1 | g 1/4 |
| Profile | standard |
| Connection 2 | 8 |
Show UNSPSC/ECL@SS
£ 25.00 excl. VAT
/ 10 pieces
£ 30.00 incl. VAT
- Delivery usually within ( 2 ) days