FESTO 130827 PUSH-IN T-FITTING QSTL-1/4-6-100
Push-In T-Fitting
See technical informationSee documentsReferences
Festo:QSTL-1/4-6-100
Rubix:124A7412
Manufacturer :130827
EAN:4052568025472

Technical specifications
| Material | pbt (housing);pom (releasing ring);nbr (seal);high alloy stainless steel (tube retaining claw) |
|---|---|
| Connection 1 | r 1/4 |
Documents
Product details : FESTO 130827 PUSH-IN T-FITTING QSTL-1/4-6-100
Push-in T-fitting QSTL-1/2-12 360° orientable, male thread with external Hexagon. Size=Standard, Nominal size=8,7 mm, Type of seal on screw-in stud=coating, Assembly Position=Any, Container size=1
Technical specifications
Attributes
| Logistic Weight | 26 g |
|---|---|
| Material | pbt (housing);pom (releasing ring);nbr (seal);high alloy stainless steel (tube retaining claw) |
| Connection 1 | r 1/4 |
| Profile | standard |
| Connection 2 | 6 |
Show UNSPSC/ECL@SS
£ 328.00 excl. VAT
/ 100 pieces
£ 393.60 incl. VAT
- Delivery usually within ( 2 ) days