Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,193)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatic accessories
Pneumatic couplings
Pneumatic plug-in fitting
MECALINE 860009 FEMALE ELBOW 10 - G1/8IN
MECALINE 860009 FEMALE ELBOW 10 - G1/8IN
PARALLEL FEMALE 90° ELBOW
References
mecaline:
860009
rubix:
216A1594
ean:
3660338149658
Technical specifications
Material
Polymer Body
Connection 1
G1/8
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE 860009 FEMALE ELBOW 10 - G1/8IN
Technopolymer Body. Max working Pressure: 15 bars. Industrial vacuum -100 kpa. Operating temperature: -20 to +80°C.
Technical specifications
Attributes
Material
Polymer Body
Connection 1
G1/8
Connection 2
10
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
6.16
excl. VAT
/
Each
£
7.39
incl. VAT
Usually arrives within 14 working days
Select variants (16)
Add to cart
Check our products from related categories
FESTO 578290 PUSH-IN L-FITTING NPQH-L-G38-Q14-P10
FESTO 153228 MULTIPLE DISTRIBUTOR QSLV3-3/8-10
CAMOZZI PNEUMATIC FITTING 65506
SMC KQ2VS08-02AP ONE-TOUCH FITTING
FESTO 177705 PUSH-IN FITTING CQ-3/8-12H
SMC KQ2VD06-02AS BRASS FITTING 1/4 MALE THREAD I 6 TUBE
SMC KPGL08-01 ONE TOUCH CLEAN FITTING
NORGREN 100600800 PFIT 8MM TEE CONNECTOR
NORGREN 292171338 13 X 3/8 HOSE ADP
SMC KQ2U12-00A-X35 ONE-TOUCH FITTING
NORGREN C01681028 PFITC 10MM-R1/4 SWIVEL S-TEE
MECALINE 860034 MALE 45 ELBOW 12 - R1/2IN
SMC KGR12-16 FITTING
MECALINE 853108 LONG MALE 90DEG ELBOW 8- R3/8IN
SMC KPQT08-00 CLEAN-ROOM FITTING