FESTO 558708 PUSH-IN L-FITTING NPQM-L-G18-Q4-P10
Push-in L-Fitting
See technical informationSee documentsReferences
Festo:NPQM-L-G18-Q4-P10
Rubix:116A7924
Manufacturer :558708
EAN:4052568054779

Technical specifications
| Material | brass, nickel-plated |
|---|---|
| Connection 1 | male thread g1/8 |
Documents
Product details : FESTO 558708 PUSH-IN L-FITTING NPQM-L-G18-Q4-P10
Push-in L-fitting NPQM-L-G18-Q4-P10 Size=Standard, Nominal size=3 mm, Type of seal on screw-in stud=Sealing ring, Design structure=Push/pull principle, Operating pressure complete temperature range=-0,95 - 16 bar
Technical specifications
Attributes
| Logistic Weight | 16,06 g |
|---|---|
| Material | brass, nickel-plated |
| Connection 1 | male thread g1/8 |
| Profile | l-shape |
| Connection 2 | for 4 mm o.d. tube |
| Max. temperature | 70 °C |
Show UNSPSC/ECL@SS
£ 25.00 excl. VAT
/ 10 pieces
£ 30.00 incl. VAT
- Delivery usually within ( 2 ) days