References
SMC:KRM12-08-03-6
Rubix:123A1750

Product details : SMC KRM12-08-03-6 FLAME RESIST.MANIFOLD-TUBE
Series KRM is a flame resistant, one-touch fittings manifold (equivalent to UL-94 standard V-0). Compact and manifold piping is possible. There are many varieties (8 different styles) available.
•Compact piping possible.
•Manifold piping possible.
•Many varieties (8 styles) available.
•One-touch mounting.
Model: 12 [Port A One-touch Fitting, Port B Rc(PT)Female Thread]
Applicable Tube OD: Ø8
Port Size Applicable Tube: 03 [Rc(PT) 3/8]
Number of Ports: 6 pcs.
•Manifold piping possible.
•Many varieties (8 styles) available.
•One-touch mounting.
Model: 12 [Port A One-touch Fitting, Port B Rc(PT)Female Thread]
Applicable Tube OD: Ø8
Port Size Applicable Tube: 03 [Rc(PT) 3/8]
Number of Ports: 6 pcs.
Technical specifications
Attributes
| Logistic Weight | 104 g |
|---|---|
| Connection 1 | rc 1/4 |
| Connection 2 | rc 3/8 |
| Tube diameter | 8 mm |
Show UNSPSC/ECL@SS
£ 118.95 excl. VAT
/ 5 pieces
£ 142.74 incl. VAT
- Delivery usually within ( 4 ) days