FESTO 153313 PUSH-IN FITTING QSM-M5-3-I


Push-in Fitting

References
festo:QSM-M5-3-I
rubix:124A7837
manufacturer :153313
ean:4052568011307
QSM-M5-3-I Push-in fitting
brand logo
Technical specifications
MaterialBrass (Housing);POM (Releasing Ring);NBR (Seal);High Alloy Stainless Steel (Tube Retaining Claw)
See all Specifications

Product details : FESTO 153313 PUSH-IN FITTING QSM-M5-3-I


Push-in fitting QSM-M5-3-I male thread with internal Hexagon socket. Size=Mini, Nominal size=1,9 mm, Type of seal on screw-in stud=Sealing ring, Assembly Position=Any, Container size=10

Technical specifications


Attributes
Logistics dimensions (L x W x H)70x20x10 mm
Logistic Weight3,28 g
MaterialBrass (Housing);POM (Releasing Ring);NBR (Seal);High Alloy Stainless Steel (Tube Retaining Claw)
ProfileMini
Connection 23
Show UNSPSC/ECL@SS
£ 24.80 excl. VAT
/ 10 pieces
£ 29.76 incl. VAT
  • Delivery usually within ( 2 ) days