References
IMI Norgren:M02250403
Rubix:118A5909
Manufacturer :M02250403


Technical specifications
| Material | body: pbt (plastic); threaded parts: nickel-plated brass |
|---|---|
| Connection 1 | tube ø 4 mm (push-in fitting) |
Product details : NORGREN M02250403 FITTING
Straight screw-in fitting 4-M3 Pneufit C
Pneufit© M Straight Adaptor 4Mm X M3
Technical specifications
Attributes
| Material | body: pbt (plastic); threaded parts: nickel-plated brass |
|---|---|
| Connection 1 | tube ø 4 mm (push-in fitting) |
| Profile | straight adapter (external hex) |
| Connection 2 | m3 male thread |
| Max. temperature | 60 °C |
Show UNSPSC/ECL@SS
£ 3.16 excl. VAT
/ Each
£ 3.79 incl. VAT
- Usually arrives within 14 working days