FESTO 9388 BULKHEAD QUICK CONNECTOR SCK-PK-4-KU
Bulkhead Quick Connector
See technical informationSee documentsReferences
Festo:SCK-PK-4-KU
Rubix:123A3119
Manufacturer :9388
EAN:4052568020668

Technical specifications
| Material | pom (union nut, nut, connector) |
|---|---|
| Connection 1 | 6 mm |
Documents
Product details : FESTO 9388 BULKHEAD QUICK CONNECTOR SCK-PK-4-KU
Bulkhead quick connector SCK-PK-4-KU Polymeric design. Nominal size=3,4 mm, Assembly Position=Any, Operating pressure=0 - 10 bar, Ambient temperature=-10 - 60 °C, Pneumatic Connection=(* M10x1, * PK-4 with sleeve Nut)
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 100x100x30 mm |
|---|---|
| Logistic Weight | 6,18 g |
| Material | pom (union nut, nut, connector) |
| Connection 1 | 6 mm |
| Profile | sck |
| Connection 2 | 6 mm |
| Max. temperature | 60 °C |
Show UNSPSC/ECL@SS
£ 53.30 excl. VAT
/ 10 pieces
£ 63.96 incl. VAT
- Delivery usually within ( 16 ) days