Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatic accessories
Pneumatic couplings
Pneumatic plug-in fitting
NORGREN 100600400 PFIT 4MM TEE CONNECTOR
NORGREN 100600400 PFIT 4MM TEE CONNECTOR
Pneufit Push-In Fitting
References
norgren:
100600400
rubix:
45013412
Technical specifications
Material
Nickel Plated Brass
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : NORGREN 100600400 PFIT 4MM TEE CONNECTOR
T-Connection 4 Pneufit
Technical specifications
Attributes
Material
Nickel Plated Brass
Profile
10060
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
6.17
excl. VAT
/
Each
£
7.40
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
FESTO 6267 ELBOW QUICK CONNECTOR GCK-1/8-PK-4-KU
SMC KQK08-01S FITTING
FESTO 186289 PUSH-IN L-FITTING, ROTATABLE QSRL-G1/4-8
SMC KGF12-03 FITTING
SMC MS-5UT FITTING
SMC KQ2H06-G01N ONE-TOUCH FITTING
SMC KQG2T06-01S ONE-TOUCH FITTING SUS 316
NORGREN C012A0428 4-1/4 STRAIGHT ADAPT - HEX
FESTO 130675 PUSH-IN FITTING QS-1/8-6-100
NORGREN C0A510418 PFITC 4MM-G1/8 BANJO ELBOW
FESTO 153253 PUSH-IN SLEEVE QSH-8
FESTO 133194 PUSH-IN L-CONNECTOR QSL-16-20
SMC KQ2L12-02AS-X35 ONE-TOUCH FITTING
NORGREN 430401600 16MM ELBOW CONN
FESTO 186340 PUSH-IN T-FITTING QST-V0-G1/4-10