References
Festo:QS-V0-10
Rubix:124A9930
Manufacturer :160548
EAN:4052568035921

Technical specifications
| Material | pbt (body), pbt (release ring), nbr (gasket), high-alloy stainless steel + brass (tube retaining claw) |
|---|---|
| Connection 1 | 10 |
Documents
Product details : FESTO 160548 PUSH-IN CONNECTOR QS-V0-10
Push-in connector QS-V0-10 Size=Standard, Nominal size=6,7 mm, Design structure=Push/pull principle, Operating pressure complete temperature range=-0,95 - 10 bar, Operating medium=(* Compressed Air in accordance with ISO8573-1:2010 [7:-:-], * Water as per manufacturer's declaration at www.festo.com)
Technical specifications
Attributes
| Logistic Weight | 17,6 g |
|---|---|
| Material | pbt (body), pbt (release ring), nbr (gasket), high-alloy stainless steel + brass (tube retaining claw) |
| Connection 1 | 10 |
| Profile | standard |
| Connection 2 | 10 |
| Max. temperature | 60 °C |
Show UNSPSC/ECL@SS
£ 106.90 excl. VAT
/ 10 pieces
£ 128.28 incl. VAT
- Delivery usually within ( 2 ) days