References
SMC:KQ2L07-M5N
Rubix:210A3206
Manufacturer :00998024

Technical specifications
| Material | c3604, pbt, pp (body);nbr (o-ring, seal, gasket);304 stainless steel (gasket) |
|---|---|
| Connection 1 | m5 |
Documents
Product details : SMC KQ2L07-M5N ONE-TOUCH FITTING
One-touch fitting, a general purpose PBT material
Applicable tubing from Ø 2 to Ø 16
Threads, sizes: M, R, Rc, G, NPT, UNF, UNI from M3 to 1/2
Operating pressure range: -100 kPa to 1 MPa
Fluid temperature: -5 to 60 °C, water: 0 to 40 °C
With sealant.
Strengths
Union elbow.
Applicable Tubing O.D.: ø2, ø3.2, ø4, ø6, ø8, ø10, ø12, ø16, ø1/8, ø5/32, ø3/16, ø1/4, ø5/16, ø3/8, ø1/2.
Applicable Port Size: M3, M5, M6, 1/8, 1/4, 3/8, 1/2, 1/16, 10-32 UNF.
Technical specifications
Attributes
| Material | c3604, pbt, pp (body);nbr (o-ring, seal, gasket);304 stainless steel (gasket) |
|---|---|
| Connection 1 | m5 |
| Profile | kq2l |
| Connection 2 | 12 mm |
| Max. temperature | 60 °C |
Show UNSPSC/ECL@SS
£ 5.64 excl. VAT
/ Each
£ 6.77 incl. VAT
- Delivery usually within ( 19 ) days