References
SMC:KPL06-00
Rubix:115A3853
Manufacturer :KPL06-00
EAN:3618036071702

Technical specifications
| Material | polypropylene |
|---|---|
| Connection 1 | 00 (same diameter tube) |
Product details : SMC KPL06-00 CLEAN ROOM FITTING
Series KP are one-touch fittings for clean room blow-off systems and drive air systems. The KP series is completely oil free and liquid-contact areas are non-metallic. Parts are cleaned, assembled and double packaged in a clean room. Resin parts for one-touch series KPQ/KPG (for drive system air piping) are polypropylene.
KPL, Clean One-touch Fitting for Blowing Systems - Union Elbow and Male Elbow
Technical specifications
Attributes
| Logistic Weight | 9 g |
|---|---|
| Material | polypropylene |
| Connection 1 | 00 (same diameter tube) |
| Profile | kp |
| Connection 2 | 6 |
| Max. temperature | 80 °C |
| Type | union elbow and male elbow |
| Tube diameter | 6 mm |
Show UNSPSC/ECL@SS
£ 87.00 excl. VAT
/ 10 pieces
£ 104.40 incl. VAT
- Delivery usually within ( 4 ) days