NORGREN C02670405 PFITC 4MM-M5 SWIVEL TEE ADPT
Swivel Tee Adapter - Parallel
See technical informationSee documentsReferences
IMI Norgren:C02670405
Rubix:118A8062
Manufacturer :C02670405


Technical specifications
| Material | body: pbt; seal: nbr (silicone-free); threads: nickel-plated brass; removal ring: pom; locking ring: stainless steel |
|---|---|
| Connection 1 | m5 male (metric thread) |
Documents
Product details : NORGREN C02670405 PFITC 4MM-M5 SWIVEL TEE ADPT
Strengths
Norgren Pneufit® C fittings are ready to use, offering fast assembly with no need for tools and providing optimum flow
Releasable stainless-steel grab-ring to grip nylon or polyurethane tube (85 or 95 durometer)
Nickel plated brass components provide corrosion and contamination resistance and an extended life
Immediate quality sealing using silicone free U-packing
Releasable stainless-steel grab-ring to grip nylon or polyurethane tube (85 or 95 durometer)
Nickel plated brass components provide corrosion and contamination resistance and an extended life
Immediate quality sealing using silicone free U-packing
Technical specifications
Attributes
| Material | body: pbt; seal: nbr (silicone-free); threads: nickel-plated brass; removal ring: pom; locking ring: stainless steel |
|---|---|
| Connection 1 | m5 male (metric thread) |
| Profile | swivel tee, center tapping |
| Connection 2 | tube ø 4 mm (push-in fitting) |
| Max. temperature | 60 °C |
Show UNSPSC/ECL@SS
£ 5.21 excl. VAT
/ Each
£ 6.25 incl. VAT
- Usually arrives within 14 working days