Push-in T-Connector
Material | Nickel-Plated Brass, PBT, Anodised Aluminium (Housing);Nickel-Plated Brass (Screwed Trunnion, Nut, Hollow Bolt);POM (Releasing Ring);NBR (Tubing Seal);High-alloy Stainless Steel (Tube Clamping Segment);PUN-H, PEN, PAN (Plastic Tubing) |
---|---|
Connection 1 | 10 mm |
Logistic Weight | 21,8 g |
---|---|
Material | Nickel-Plated Brass, PBT, Anodised Aluminium (Housing);Nickel-Plated Brass (Screwed Trunnion, Nut, Hollow Bolt);POM (Releasing Ring);NBR (Tubing Seal);High-alloy Stainless Steel (Tube Clamping Segment);PUN-H, PEN, PAN (Plastic Tubing) |
Connection 1 | 10 mm |
Profile | QST |
Connection 2 | 8 mm |
Min. temperature | -10 °C |
Max. temperature | 80 °C |
In stock: Next day delivery