FESTO 186226 MULTIPLE DISTRIBUTOR QSLV2-G1/8-8
Multiple Distributor
See technical informationSee documentsReferences
Festo:QSLV2-G1/8-8
Rubix:124A9324
Manufacturer :186226
EAN:4052568040307

Technical specifications
| Material | pbt / pom / nbr / high alloy stainless steel |
|---|---|
| Connection 1 | g 1/8 |
Documents
Product details : FESTO 186226 MULTIPLE DISTRIBUTOR QSLV2-G1/8-8
Multiple Distributor QSLV2-G1/8-8 2-fold, 360° orientable. Size=Standard, Nominal size=4,2 mm, Type of seal on screw-in stud=Sealing ring, Assembly Position=Any, Design structure=Push/pull principle
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 30x20x30 mm |
|---|---|
| Logistic Weight | 44,65 g |
| Material | pbt / pom / nbr / high alloy stainless steel |
| Connection 1 | g 1/8 |
| Profile | standard |
| Connection 2 | 8 |
Show UNSPSC/ECL@SS
£ 12.87 excl. VAT
/ Each
£ 15.44 incl. VAT
- Delivery usually within ( 2 ) days