References
IMI Norgren:102251448
Rubix:118A3510
Manufacturer :102251448

Product details : NORGREN 102251448 PFIT 14MM-G1/2 STR ADAPTER
Straight screw-in connector 14 - G1/2 Pneufit
Pneufit Straight adaptor Ø14mm x G1/2" 102251448
Technical specifications
Attributes
| Material | nickel-plated brass |
|---|---|
| Connection 1 | g1/2 |
| Profile | straight connector (bsp cylindrical) |
| Connection 2 | 14 |
| Max. temperature | 80 °C |
Show UNSPSC/ECL@SS
£ 11.93 excl. VAT
/ Each
£ 14.32 incl. VAT
- Usually arrives within 14 working days
