FESTO 130749 PUSH-IN L-FITTING QSLV-1/8-4-100
Push-in L-Fitting
See technical informationSee documentsReferences
Festo:QSLV-1/8-4-100
Rubix:124A8848
Manufacturer :130749
EAN:4052568024703

Technical specifications
| Material | pbt (housing);pom (releasing ring);nbr (seal);high alloy stainless steel (tube retaining claw) |
|---|---|
| Connection 1 | r 1/8 |
Documents
Product details : FESTO 130749 PUSH-IN L-FITTING QSLV-1/8-4-100
Push-in L-fitting QSLV-1/8-4-100 360° orientable, male thread with external Hexagon. Size=Standard, Nominal size=2,4 mm, Type of seal on screw-in stud=coating, Assembly Position=Any, Container size=100
Technical specifications
Attributes
| Logistic Weight | 21,08 g |
|---|---|
| Material | pbt (housing);pom (releasing ring);nbr (seal);high alloy stainless steel (tube retaining claw) |
| Connection 1 | r 1/8 |
| Profile | standard |
| Connection 2 | 4 |
Show UNSPSC/ECL@SS
£ 262.00 excl. VAT
/ 100 pieces
£ 314.40 incl. VAT
- Delivery usually within ( 2 ) days