References
Festo:TJK-M3
Rubix:116A7113
Manufacturer :15874
EAN:4052568022136

Technical specifications
| Material | brass, nickel-plated |
|---|---|
| Connection 1 | internal thread (m) |
Documents
Product details : FESTO 15874 T-FITTING TJK-M3
T-fitting TJK-M3 With female thread and 2 sealing rings Operating medium=Compressed Air in accordance with ISO8573-1:2010 [7:-:-], Note on operating and pilot medium=Lubricated operation possible (subsequently required for further operation), Materials note=Conforms to RoHS
Technical specifications
Attributes
| Logistic Weight | 1,9 g |
|---|---|
| Material | brass, nickel-plated |
| Connection 1 | internal thread (m) |
| Connection 2 | external thread (m) |
Show UNSPSC/ECL@SS
£ 83.60 excl. VAT
/ 10 pieces
£ 100.32 incl. VAT
- Delivery usually within ( 26 ) days