FESTO 130649 PUSH-IN CONNECTOR CRQS-12


Push-In L-Connector

References
festo:CRQS-12
rubix:124A8563
manufacturer :130649
ean:4052568116293
CRQS-12 Push-in connector
brand logo
Technical specifications
MaterialHigh Alloy Stainless Steel (Housing);FPM (Seal);High Alloy Stainless Steel (Releasing Ring/Tube Retaining Claw)
See all Specifications

Product details : FESTO 130649 PUSH-IN CONNECTOR CRQS-12


Push-in connector CRQS-12 Size=Standard, Nominal size=7,9 mm, Assembly Position=Any, Container size=1, Design structure=Push/pull principle

Technical specifications


Attributes
Logistic Weight45,3 g
MaterialHigh Alloy Stainless Steel (Housing);FPM (Seal);High Alloy Stainless Steel (Releasing Ring/Tube Retaining Claw)
ProfileStandard
Connection 212
Show UNSPSC/ECL@SS
£ 115.51 excl. VAT
/ Each
£ 138.61 incl. VAT
  • Delivery usually within ( 8 ) days