References
Festo:QSMLV-M7-4-I
Rubix:124A7416
Manufacturer :130832
EAN:4052568025526

Technical specifications
| Material | body: pbt; stud/hollow screw: nickel-plated brass; release ring: pom; tube seal: nbr; tube retainer: high-alloy stainless steel |
|---|---|
| Connection 1 | m7 |
Documents
Product details : FESTO 130832 PUSH-IN L-FITTING QSMLV-M7-4-I
Push-in L-fitting QSMLV-M7-4-I 360° orientable, external thread with internal Hexagon. Size=Mini, Nominal size=1,9 mm, Type of seal on screw-in stud=Sealing ring, Assembly Position=Any, Container size=10
Technical specifications
Attributes
| Logistic Weight | 5,65 g |
|---|---|
| Material | body: pbt; stud/hollow screw: nickel-plated brass; release ring: pom; tube seal: nbr; tube retainer: high-alloy stainless steel |
| Connection 1 | m7 |
| Profile | mini |
| Connection 2 | 4 |
| Max. temperature | 80 °C |
Show UNSPSC/ECL@SS
£ 38.50 excl. VAT
/ 10 pieces
£ 46.20 incl. VAT
- Delivery usually within ( 2 ) days