CAMOZZI PUSH IN-SIN BANJO RING-4MM TUBE-M6 THREAD 6610 4-M6
Banjo Bolt
See technical informationSee documentsReferences
Camozzi:6610 4-M6
Rubix:203A0912


Technical specifications
| Material | nickel-plated brass (body);nbr (o-ring);ptfe, nbr, pa (seal) |
|---|
Documents
Product details : CAMOZZI PUSH IN-SIN BANJO RING-4MM TUBE-M6 THREAD 6610 4-M6
The Sprint models are characterized by great adaptability of male threads with BSP parallel (ISO-228) female threads even in the presence of non-flat or irregular surfaces. This is possible thanks to a Teflon ring on the male thread, which guarantees a perfect seal between the two threads.
Technical specifications
Attributes
| Material | nickel-plated brass (body);nbr (o-ring);ptfe, nbr, pa (seal) |
|---|---|
| Profile | 6610 |
Show UNSPSC/ECL@SS
£ 3.11 excl. VAT
/ Each
£ 3.73 incl. VAT
- Usually arrives within 14 working days