References
Festo:QSYL-1/8-4
Rubix:118A1060
Manufacturer :153172
EAN:4052568032562

Technical specifications
| Material | pbt (housing);pom (releasing ring);nbr (seal);high alloy stainless steel (tube retaining claw) |
|---|---|
| Connection 1 | r 1/8 |
Documents
Product details : FESTO 153172 PUSH-IN Y-FITTING QSYL-1/8-4
Push-in Y-fitting QSYL-1/8-4 360° orientable, male thread with external Hexagon. Size=Standard, Nominal size=1,9 mm, Type of seal on screw-in stud=coating, Assembly Position=Any, Container size=1
Technical specifications
Attributes
| Logistic Weight | 15 g |
|---|---|
| Material | pbt (housing);pom (releasing ring);nbr (seal);high alloy stainless steel (tube retaining claw) |
| Connection 1 | r 1/8 |
| Profile | standard |
| Connection 2 | 4 |
Show UNSPSC/ECL@SS
£ 3.31 excl. VAT
/ Each
£ 3.97 incl. VAT
- Delivery usually within ( 2 ) days