References
Festo:QSM-6H-4-100
Rubix:124A7252
Manufacturer :130763
EAN:4052568024840

Technical specifications
| Material | pbt / pom / nbr / high-alloy stainless steel |
|---|---|
| Connection 1 | push-in sleeve ø 6 mm |
Documents
Product details : FESTO 130763 PUSH-IN CONNECTOR QSM-6H-4-100
Push-in connector QSM-6H-4-100 with push-in sleeve. Size=Mini, Nominal size=2 mm, Assembly Position=Any, Container size=100, Design structure=Push/pull principle
Technical specifications
Attributes
| Logistic Weight | 2,06 g |
|---|---|
| Material | pbt / pom / nbr / high-alloy stainless steel |
| Connection 1 | push-in sleeve ø 6 mm |
| Profile | mini |
| Connection 2 | for pneumatic tube od 4 mm |
| Max. temperature | 80 °C |
Show UNSPSC/ECL@SS
£ 196.00 excl. VAT
/ 100 pieces
£ 235.20 incl. VAT
- Delivery usually within ( 2 ) days